D5-45TSA-36-09
Description
D5-45TSA-36-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 36" WIDE BELT CEMA D
Part # D5-45TSA-36-09
BDI # 21979728
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Side Mount
D5-45TSA-42-09
Description
D5-45TSA-42-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 42" WIDE BELT CEMA D
Part # D5-45TSA-42-09
BDI # 21979730
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
D5-45TSA-30-09
Description
D5-45TSA-30-09 IDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 30" WIDE BELT CEMA D
Part # D5-45TSA-30-09
BDI # 21979726
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
48-C5202FS
Description
48-GC5202-02 IDL 20TRGH IMP EQ F/S ; TROUGHING IMPACT IDLER NON RETURNABLE
Part # 48-C5202FS
BDI # 18141121
Features
Roller Width - Inch:
17
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount
D5-RRDSA4-30
Description
D5-RRDSA4-30 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D5-RRDSA4-30
BDI # 24657813
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount