C5-45TSA-60-09
Description
C5-45TSA-60-09 INDLER SHELF-ALIGNER ; 5" DIA ROLLER 45DEG 60" WIDE BELT CEMA C
Part # C5-45TSA-60-09
BDI # 21979750
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
D5-20U-30-09
Description
D5-20U-30-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 30" WIDE BELT CEMA D
Part # D5-20U-30-09
BDI # 21980629
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
C5-20T-60-09
Description
C5-20T-60-09 IDLER ROLL ; 5" DIA ROLL 20DEG 60" WIDE BELT CEMA C
Part # C5-20T-60-09
BDI # 21980062
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount
D5-RSA1-60-09
Description
D5-RSA1-60-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 60"WIDE BELT CEMA D 1.5"DROP
Part # D5-RSA1-60-09
BDI # 21977818
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
D5-20T-60-09
Description
D5-20T-60-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 60" WIDE BELT CEMA D
Part # D5-20T-60-09
BDI # 21977464
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Side Mount