Page 1 of 25

Next

Compare
611-21037-01

COMPARE

611-21037-01

Description
611-21037-01 CONVEYOR SPIRAL ROLLER ; ROLL 6X23SPRL G/SL REGR-C NON RETURNABLE

REXNORD

Part # 611-21037-01

BDI # 18141478

Features

Roller Width - Inch: 23
Roller Width - Millimeter: 584.2
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Regreasable
Belt Width - Millimeter: 508
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
18-GC6020-02

COMPARE

18-GC6020-02

Description
18-GC6020-02 IDLER ; POR FLAT STEEL 4.25RISE F/S

REXNORD

Part # 18-GC6020-02

BDI # 18139362

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 27
Roller Material: Steel
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
60-C6202FS

COMPARE

60-C6202FS

Description
60-GC6202-02 IDL 20TRGH IMP EQ F/S ; TROUGHING IMPACT IDLER NON RETURNABLE

REXNORD

Part # 60-C6202FS

BDI # 18141440

Features

Roller Width - Inch: 21
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35T-60-09

COMPARE

D6-35T-60-09

Description
D6-35T-60-09 STEEL IDLER ; 6" DIA ROLL 35DEG 60" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35T-60-09

BDI # 21979422

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RSA4-20-09

COMPARE

C6-RSA4-20-09

Description
C6-RSA4-20-09 STEEL RETURN SHELF-ALIGNER ; 6" DIA ROLL 20"WIDE BELT CEMA C 4.5"DROP

MARTIN SPROCKET & GR

Part # C6-RSA4-20-09

BDI # 21980204

Features

Roller Width - Inch: 23.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY