611-21135-01
Description
611 21135 01 ; POR 5X45DSCRUB R/G PRE97-B
Part # 611-21135-01
BDI # 18141489
Features
Roller Width - Inch:
45
Roller Width - Millimeter:
1143
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable | 11 Disc
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 13 Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height | 13 Disc
Mounting Method:
Top Mount
42-GC5050-02
Description
42-GC5050-02 IDLER ; POR I/P 4.5DROP STL F/S
Part # 42-GC5050-02
BDI # 18140583
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount
42-GD5043-01
Description
42 GD5043 01 ; POR RTN D 4.5 DROP DSCRUB RG
Part # 42-GD5043-01
BDI # 18140599
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Sealed | 13 Disc
Mounting Method:
Top Mount