Page 1 of 22

Next

Compare
42C 5043 FS           A

COMPARE

42C 5043 FS A

Description
42C 5043 FS A CONVEYOR IDLER ASSEMBLY ; RTN C 4.5 DROP DSCRUB FS

REXNORD

Part # 0628881

BDI # 18140622

Features

Roller Width - Inch: 45
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: Sealed | 13 Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-RRD-42

COMPARE

C5-RRD-42

Description
C5-RRD-42 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C5-RRD-42

BDI # 21978638

Features

Roller Width - Inch: 45.13
Roller Width - Millimeter: 1146.302
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
D6-RRD-42

COMPARE

D6-RRD-42

Description
D6-RRD-42 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-RRD-42

BDI # 21979180

Features

Roller Width - Inch: 45.13
Roller Width - Millimeter: 1146.302
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY
42-C5051FS

COMPARE

42-C5051FS

Description
42C 5051 FS TROUGHING TRAINING IDLER ; A/S 4.5DRP STEEL F/S

REXNORD

Part # 0628967

BDI # 18140623

Features

Roller Width - Inch: 45
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Steel
Other Features: Actuating Shoe | Sealed
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-42

COMPARE

D5-RRD-42

Description
D5-RRD-42 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 42" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D5-RRD-42

BDI # 21977796

Features

Roller Width - Inch: 45.13
Roller Width - Millimeter: 1146.302
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1066.8
Product Name: Roller
Belt Width - Inch: 42

Price Inventory : Available to order
Loading Price
QTY