Page 1 of 39

Next

Compare
D6-20TI-24

COMPARE

D6-20TI-24

Description
D6-20TI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TI-24

BDI # 21979348

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TI-24

COMPARE

C6-20TI-24

Description
C6-20TI-24 IMPACT IDLER ; 6" DIA ROLL 20DEG 24" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20TI-24

BDI # 21979842

Features

Roller Width - Inch: 8.94
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
24-C6302FS

COMPARE

24-C6302FS

Description
24-GC6302-02 IDL 35TRGH IMP EQ F/S ; TROUGHING IMPACT IDLER NON RET

REXNORD

Part # 24-C6302FS

BDI # 18139763

Features

Roller Width - Inch: 9
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Rubber Disc
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
24-C6312FS

COMPARE

24-C6312FS

Description
24-GC6312-02 IDL 35 P/A ST EQ F/S ; TROUGHING IDLER NON RET

REXNORD

Part # 24-C6312FS

BDI # 18139764

Features

Roller Width - Inch: 9
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 33
Roller Material: Steel
Other Features: Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
20-GB4300-20

COMPARE

20-GB4300-20

Description
20-GB4300-20 IDL 35TRGH ST EQ R/G B+ ; TROUGHING IMPACT IDLER NON RETURNABLE

REXNORD

Part # 20-GB4300-20

BDI # 24129700

Features

Roller Width - Inch: 9
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 29
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY