24-GC6400-01
Description
24-GC6400-01 IDLER ; POR 45TRGH STEEL EQ R/G
Part # 24-GC6400-01
BDI # 18139681
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Base Mount
20-GB5300-20
Description
20 GB5300 20 ; POR IDLER 35TRGH STEEL EQ R/G B+
Part # 20-GB5300-20
BDI # 18139702
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Base Mount
20-GC5210-02
Description
20-GC5210-02 IDLER ; POR 20 A/S STEEL EQ F/S
Part # 20-GC5210-02
BDI # 18139321
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Base Mount
24-GB4200-21
Description
24-GB4200-21 IDL 20TRGH ST EQ F/S B+ ; NON-RETURNABLE IDLER
Part # 24-GB4200-21
BDI # 24129530
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
20-GB4200-21
Description
20-GB4200-21 IDL 20TRGH ST EQ F/S B+ ; NON-RETURNABLE IDLER
Part # 20-GB4200-21
BDI # 24129548
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount