Page 1 of 19

Next

Compare
36-GC6310-02

COMPARE

36-GC6310-02

Description
36-GC6310-02 IDL 35 A/S ST EQ F/S ; TRAINING IDLER NON RETURNABLE

REXNORD

Part # 36-GC6310-02

BDI # 18140477

Features

Roller Width - Inch: 13
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Actuating Shoe | Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
36-GC5402-02

COMPARE

36-GC5402-02

Description
36-GC5402-02 IDLER ; POR 45TRGH IMP EQ F/S

REXNORD

Part # 36-GC5402-02

BDI # 18140443

Features

Roller Width - Inch: 13
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Sealed
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-TI-36

COMPARE

E6-TI-36

Description
E6-TI-36 IMPACT IDLER ROLL ; 6" DIA ROLLER 36" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-TI-36

BDI # 21978062

Features

Roller Width - Inch: 13
Roller Width - Millimeter: 330.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 914.4
Product Name: Roller
Belt Width - Inch: 36

Price Inventory : Available to order
Loading Price
QTY
36-C5312

COMPARE

36-C5312

Description
36-GC5312-01 IDL 35 P/A ST EQ R/G ; TRAINING IDLER NON RET

REXNORD

Part # 36-C5312

BDI # 18140523

Features

Roller Width - Inch: 13
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
36-C5312FS

COMPARE

36-C5312FS

Description
36-GC5312-02 IDL 35 P/A ST EQ F/S ; TROUGHING TRAINING IDLER NON RET

REXNORD

Part # 36-C5312FS

BDI # 18140524

Features

Roller Width - Inch: 13
Bearing Type: Tapered Roller Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY