42-GC5402-01
Description
42-GC5402-01 IDLER ; POR 45TRGH IMP EQ R/G
Part # 42-GC5402-01
BDI # 18140901
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E6-TI-42
Description
E6-TI-42 IMPACT IDLER ROLL ; 6" DIA ROLLER 42" WIDE BELT CEMA E
Part # E6-TI-42
BDI # 21978064
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
E7-TI-42
Description
E7-TI-42 IMPACT IDLER ROLL ; 7" DIA ROLLER 42" WIDE BELT CEMA E
Part # E7-TI-42
BDI # 21976862
Features
Roller Width - Inch:
15
Roller Width - Millimeter:
381
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1066.8
Product Name:
Roller
Belt Width - Inch:
42
24-GC6201-01
Description
24-GC6201-01 IDLER ; POR 20TRGH STEEL UEQ R/G
Part # 24-GC6201-01
BDI # 18139673
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
7 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7-35T-42-04
Description
E7-35T-42-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 42" BELT WIDTH (SMARTCATALOG)
Part # E7-35T-42-04
BDI # 26389890
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount