Features
Roller Width - Inch:
17.75
Roller Width - Millimeter:
450.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
E7-35TSA-48-04
Description
E7-35TSA-48-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 48" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-48-04
BDI # 26386904
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20TI-48
Description
E7-20TI-48 IMPACT IDLER ; 7" DIA ROLLER 20DEG 48" WIDE BELT CEMA E
Part # E7-20TI-48
BDI # 21979060
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-20TI-54
Description
E7-20TI-54 IMPACT IDLER ; 7" DIA ROLLER 20DEG 54" WIDE BELT CEMA E
Part # E7-20TI-54
BDI # 21979062
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E6-20TSA-48-07
Description
E6-20TSA-48-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA E
Part # E6-20TSA-48-07
BDI # 21980246
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount