D6-35TSA-54-09
Description
D6-35TSA-54-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 54" WIDE BELT CEMA D
Part # D6-35TSA-54-09
BDI # 21979452
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Side Mount
D5-RRDSA4-54
Description
D5-RRDSA4-54 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D5-RRDSA4-54
BDI # 24657817
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRDSA1-54
Description
C6-RRDSA1-54 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C6-RRDSA1-54
BDI # 24657788
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRDSA4-54
Description
C6-RRDSA4-54 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C6-RRDSA4-54
BDI # 24657795
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C5-RRDSA4-54
Description
C5-RRDSA4-54 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C5-RRDSA4-54
BDI # 24657762
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Top Mount