E6-TI-66
Description
E6-TI-66 IMPACT IDLER ROLL ; 6" DIA ROLLER 66" WIDE BELT CEMA E
Part # E6-TI-66
BDI # 21978072
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
Features
Roller Width - Inch:
23.75
Roller Width - Millimeter:
603.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-35TI-66
Description
E7-35TI-66 IMPACT IDLER ; 7" DIA ROLLER 35DEG 66" WIDE BELT CEMA E
Part # E7-35TI-66
BDI # 21976748
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E6-20TI-66
Description
E6-20TI-66 IMPACT IDLER ; 6" DIA ROLL 20DEG 66" WIDE BELT CEMA E
Part # E6-20TI-66
BDI # 21980234
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-35TSA-66-04
Description
E7-35TSA-66-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 66" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-66-04
BDI # 26386905
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Side Mount