30-HB4040-01
Description
30 HB4040 01 ; POR RTN NEW B 1.5 DROP STL FS
Part # 30-HB4040-01
BDI # 18140284
Features
Roller Width - Inch:
33
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Top Mount
30-GC5051-02
Description
30-GC5051-02 IDLER ; POR A/S 4.5DRP STEEL F/S
Part # 30-GC5051-02
BDI # 18140217
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Actuating Shoe | Sealed
Mounting Method:
Top Mount
48-GC6301-01
Description
48-GC6301-01 IDLER ; POR 35TRGH STEEL UEQ R/G
Part # 48-GC6301-01
BDI # 18140713
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
9 Inch Wide Secondary Roller
Mounting Method:
Base Mount
42-GC5213-01
Description
42-GC5213-01 IDLER ; POR 20 P/A STEEL UEQ R/G
Part # 42-GC5213-01
BDI # 18140591
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Positive Arm | 7 Inch Wide Secondary Roller | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
30-GC5050-02
Description
30 GC5050 02 ; POR IDLER I/P 4.5DROP STL F/S
Part # 30-GC5050-02
BDI # 18140215
Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Inclined Pivot | Sealed
Mounting Method:
Top Mount