Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
24
Other Features:
Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Conveyor Screw
24SF724-R
Description
24SF724-R SECTIONAL FLIGHT ONLY ; 24" X 24" SIZE
Part # 24SF724-R
BDI # 617782
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
24
Other Features:
Steel Plate | Spiral or Helix
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Flight
20S724-R-AR 11FT-8IN LONG MTO
Description
20S724-R-AR 11FT-8IN LONG MTO ; CONVEYOR SCREW
Part # 20S724-R-AR 11FT-8IN LONG MTO
BDI # 21552477
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
20
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
508
Screw Diameter - Inch:
20
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
24S732-R 7FT 7-3/8IN STD PT
Description
24S732-R 7FT 7-3/8IN STD PT SPROCKET
Part # 24S732-R 7FT 7-3/8IN STD PT
BDI # 21585588
Features
Length - Feet:
7.615
Inch - Metric:
Inch
Pitch:
24
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
24S716-R 24IN X 24IN X 1/4IN 11FT-8IN
Description
24S716-R 24"X24"X1/4" 11-8' SECT SCREW ; 3 BOLT DRILLED FOR 3-7/16 COUPLING
Part # 24S716-R 24IN X 24IN X 1/4IN 11FT-8IN
BDI # 24475131
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
24
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
609.6
Screw Diameter - Inch:
24
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional