14CH2205-SS
Description
14CH2205-SS BEARING HANGER ; STYLE 220 14"CNVR DIAX2-7/16"CPLG DIA SS
Part # 14CH2205-SS
BDI # 23183317
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
247.65
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
495.3
Other Features:
14 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch:
19.5
12CH2205
Description
12CH2205 BEARING HANGER ; 220 SERIES 17-1/2" LEN 5" WIDTH
Part # 12CH2205
BDI # 614923
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
8.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
206.375
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
444.5
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
17.5
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
17
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
190.5
Series:
30
Inch - Metric:
Inch
Length - Millimeter:
0
Other Features:
14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch:
0
12CHU19B5
Description
12CHU19B5 BEARING HANGER ; 12" X 2 7/16" 19B U BOLT
Part # 12CHU19B5
BDI # 614915
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.25
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
234.95
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
17