Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
10.625
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
269.875
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
431.8
Other Features:
16 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
17
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
11.125
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
282.575
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
546.1
Other Features:
16 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
21.5
20CH2267 STYL 226
Description
20CH2267 STYL 226 HANGER ; 3-7/16" CPLNG SIZE 20" CNVYR DIA
Part # 20CH2267 STYL 226
BDI # 21552475
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Diameter | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
21
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
314.325
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
539.75
Other Features:
16 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
21.25