212 D1/2X12IN 5/16-18 SS LASER
Description
212 D1/2X12IN 5/16-18 SS LASER ; ADJUSTING ROD NON RETURNABLE
Part # 212 D1/2X12IN 5/16-18 SS LASER
BDI # 24331886
Features
Size:
1/2" Diameter X 12" Length X 5/16-18" Thread Length
Used For:
Conveyor
Part Description:
Adjusting Rod
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Laser Etched
Product Name:
Rod