Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
9.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
241.3
Series:
30
Inch - Metric:
Inch
Other Features:
18 Inch Conveyor Diameter | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name:
Hanger
Width - Millimeter:
76.2
ROL-PLT 567 LIP3 L85MM HP
Description
ROL-PLT 567 LIP3 L85MM HP ; 567-688792 ROLLER TRANSFER PLATE NON RET
Part # ROL-PLT 567 LIP3 L85MM HP
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
314.325
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
539.75
Other Features:
16 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
21.25
672 LIP2 L85MM HP
Description
ROL-PLT 672 LIP2 L85MM HP 672-687412 ; ROLLER TRANSFER PLATE NON RETURNABLE
Part # 672 LIP2 L85MM HP
BDI # 21473872
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
6.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
165.1
Series:
30
Inch - Metric:
Inch
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Product Name:
Hanger
Width - Millimeter:
76.2