9CH603

COMPARE

9CH603

Description
9CH603 BEARING HANGER ; 9" X 1 1/2" 60

MARTIN SPROCKET & GR

Part # 9CH603

BDI # 625744

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 60
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
754-657011

COMPARE

754-657011

Description
754-657011 GUIDE RAIL ; NON-RETURNABLE R-GUI 754 PEARL PE

REXNORD

Part # 754-657011

BDI # 24114250

Features

Height - Millimeter: 30.226
Height - Inch: 1.19
Track Width - Millimeter: 77.724
Length - Feet: 10
Track Width - Inch: 3.06

Inch - Metric: Inch
Material: Anodized Aluminum
Other Features: Brown Polyethylene Roller | Acetal Frame and Pins
Product Name: Roller Center Guide
Width - Millimeter: 103.378

Price Inventory : Available to order
Loading Price
QTY
9CH604

COMPARE

9CH604

Description
9CH604 BEARING HANGER ; 9" X 2" 60

MARTIN SPROCKET & GR

Part # 9CH604

BDI # 625745

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 60
Inch - Metric: Inch
Length - Millimeter: 342.9
Other Features: 9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch: 13.5

Price Inventory : Available to order
Loading Price
QTY
6CH603

COMPARE

6CH603

Description
6CH603 BEARING HANGER ; 6" X 1 1/2" 60

MARTIN SPROCKET & GR

Part # 6CH603

BDI # 622508

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Mounting Flange to Center of Bearing - Inch: 4.688
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 119.075

Series: 60
Inch - Metric: Inch
Length - Millimeter: 247.65
Other Features: 6 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch: 9.75

Price Inventory : Available to order
Loading Price
QTY