18-HB5200-01
Description
18 HB5200 01 ; POR IDLER 20TRGH STEEL EQ F/S
Part # 18-HB5200-01
BDI # 18138975
Features
Roller Width - Inch:
7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
18-HB5300-01
Description
18 HB5300 01 ; POR IDLER 35TRGH STEEL EQ F/S
Part # 18-HB5300-01
BDI # 18138976
Features
Roller Width - Inch:
7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
18-GB4212-02
Description
18 GB4212 02 ; POR IDLER 20 P/A STEEL EQ F/S B+
Part # 18-GB4212-02
BDI # 18139313
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
18-GB4210-01
Description
18 GB4210 01 ; POR IDLER 20 A/S STEEL EQ R/G B+
Part # 18-GB4210-01
BDI # 18139311
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Base Mount
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount