E7-FRD-54-4
Description
E7-FRD-54-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-54-4
BDI # 24657887
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-FRD-48-4
Description
E7-FRD-48-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-48-4
BDI # 24657886
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-20UI-66
Description
E7-20UI-66 IMPACT IDLER ; 7" DIA ROLLER 20DEG 66" WIDE BELT CEMA E
Part # E7-20UI-66
BDI # 21976730
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Side Mount
48-FE7022-01
Description
48-FE7022-01 IDL L/S IMP 2.44BRG IDLER ; NON RETURNABLE
Part # 48-FE7022-01
BDI # 18140645
Features
Roller Width - Inch:
52
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-RRD-54
Description
E7-RRD-54 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 54" WIDE BELT CEMA E
Part # E7-RRD-54
BDI # 21976812
Features
Roller Width - Inch:
58
Roller Width - Millimeter:
1473.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54