E7-20TI-48
Description
E7-20TI-48 IMPACT IDLER ; 7" DIA ROLLER 20DEG 48" WIDE BELT CEMA E
Part # E7-20TI-48
BDI # 21979060
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-20TI-54
Description
E7-20TI-54 IMPACT IDLER ; 7" DIA ROLLER 20DEG 54" WIDE BELT CEMA E
Part # E7-20TI-54
BDI # 21979062
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
Features
Roller Width - Inch:
21.75
Roller Width - Millimeter:
552.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
E7-35TI-48
Description
E7-35TI-48 IMPACT IDLER ; 7" DIA ROLLER 35DEG 48" WIDE BELT CEMA E
Part # E7-35TI-48
BDI # 21976742
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
E7-35TI-54
Description
E7-35TI-54 IMPACT IDLER ; 7" DIA ROLLER 35DEG 54" WIDE BELT CEMA E
Part # E7-35TI-54
BDI # 21976744
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Mounting Method:
Side Mount