30X51 ST DR XT50 MDX
Description
30X51 ST DR XT50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 30X51 ST DR XT50 MDX
BDI # 20504589
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing
Mounting Method:
Bushed
30X10 CR DR XT50
Description
30X10 CR DR XT50 DRUM PULLEY ; NON RETURNABLE
Part # 30X10 CR DR XT50
BDI # 20501343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
PA92669-2000
Description
PA92669-2000 DRUM PULLEY, 20X75 CR DR XT50 3/8 PLN W/ SHAFT (SMARTCATALOG)
Part # PA92669-2000
BDI # 27296342
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1905
Face Width - Inch:
75
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
20X51 CR DR XT50 MDX 1/2 PLN W/SHAFT
Description
20X51 CR DR XT50 MDX 1/2 PLN W/SHAFT, PA41478-3000 DRUM PULLEY (SMARTCATALOG)
Part # PA41478-3000
BDI # 27296531
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | With 1/2 Inch Plain Lagging | With Shaft
Mounting Method:
Bushed
24X57 CR DR XT50 1/4 PLAIN LAG;293259
Description
24X57 CR DR XT50 1/4 PLAIN LAG ; 293259, DRUM PULLEY (SMARTCATALOG)
Part # 293259
BDI # 27319789
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed