24X46 ST DR XT70
Description
24X46 ST DR XT70 DRUM PULLEY ; POR NON RETURNABLE
Part # 24X46 ST DR XT70
BDI # 22273447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
630MM X 1400MM CR DR XT70 3/8 HBG SPCL
Description
630MM X 1400MM CR DR XT70 3/8 HBG SPCL, 220448 DRUM PULLEY (SMARTCATALOG)
Part # 220448
BDI # 27314642
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
630
Pulley Diameter - Inch:
24.803
Face Type:
Crowned Face
Face Width - Millimeter:
1400
Face Width - Inch:
55.118
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
30X44 ST WI XT70
Description
30X44 ST WI XT70 WING PULLEY ; NON RETURNABLE
Part # 30X44 ST WI XT70
BDI # 22273315
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
24X51 ST DR XT70
Description
24X51 ST DR XT70 DRUM PULLEY ; POR NON RETURNABLE
Part # 24X51 ST DR XT70
BDI # 22273419
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
24X44 CR WI XT70
Description
24X44 CR WI XT70 WING PULLEY ; NON RETURNABLE
Part # 24X44 CR WI XT70
BDI # 22273319
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
119.075
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed