10X38 CR DR XT40 3/8 PLAIN LAG;291495
Description
10X38 CR DR XT40 3/8 PLAIN LAG ; 291495, DRUM PULLEY (SMARTCATALOG)
Part # 291495
BDI # 27294966
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
10X38 ST DR XT45 1/2 HBG LAG CONV
Description
10X38 ST DR XT45 1/2 HBG LAG CONV, 291523 DRUM PULLEY (SMARTCATALOG)
Part # 291523
BDI # 27300231
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
10X63 ST DR XT45 3/8 HBG LAG CONV
Description
10X63 ST DR XT45 3/8 HBG LAG CONV, 293368 DRUM PULLEY (SMARTCATALOG)
Part # 293368
BDI # 27312636
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
8X32 ST DR XT30 MDX 1/4 PLAIN LAG
Description
8X32 ST DR XT30 MDX 1/4 PLAIN LAG, 294468 DRUM PULLEY (SMARTCATALOG)
Part # 294468
BDI # 27298389
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Straight Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed
10X22 CR DR HE35
Description
10X22 CR DR HE35 DRUM PULLEY ; NON RETURNABLE
Part # 10X22 CR DR HE35
BDI # 264842
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed