20X26 CR DR HE40 1/2 HBG LAG
Description
20X26 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X26 CR DR HE40 1/2 HBG LAG
BDI # 19378277
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X32 CR DR HE40 1/2 HBG LAG
Description
20X32 CR DR HE40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X32 CR DR HE40 1/2 HBG LAG
BDI # 19378283
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X38 CR DR HE25 1/2 HBG LAG
Description
20X38 CR DR HE25 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X38 CR DR HE25 1/2 HBG LAG
BDI # 19378285
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X38 CR DR HE30 1/2 HBG LAG
Description
20X38 CR DR HE30 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 20X38 CR DR HE30 1/2 HBG LAG
BDI # 19378286
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X54 ST DR HE60 MDX
Description
20X54 ST DR HE60 MDX DRUM PULLEY ; NON RETURNABLE
Part # 20X54 ST DR HE60 MDX
BDI # 269315
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.33
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Straight Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed