30X32 CR DR HE40 MDX 3/8 HBG D-LAG
Description
30X32 CR DR HE40 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Part # 30X32 CR DR HE40 MDX 3/8 HBG D-LAG
BDI # 19379133
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
30X11 CR DR HE35;202056
Description
30X11 CR DR HE35 ; 202056, DRUM PULLEY (SMARTCATALOG)
Part # 202056
BDI # 27294070
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
279.4
Face Width - Inch:
11
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
30X52 CR DR XT60 MDX CONVEYOR;234693
Description
30X52 CR DR XT60 MDX CONVEYOR ; 234693, DRUM PULLEY (SMARTCATALOG)
Part # 234693
BDI # 27303118
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1320.8
Face Width - Inch:
52
Other Features:
XT Bushing
Mounting Method:
Bushed
30X76 ST DR XT80 SPECIAL CONVEYOR
Description
30X76 ST DR XT80 SPECIAL CONVEYOR, 220541 DRUM PULLEY (SMARTCATALOG)
Part # 220541
BDI # 27314613
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
1930.4
Face Width - Inch:
76
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
30X38 ST DR XT50 3/8 HBG LAG CONV
Description
30X38 ST DR XT50 3/8 HBG LAG CONV, 291921 DRUM PULLEY (SMARTCATALOG)
Part # 291921
BDI # 27299311
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed