30X63 CR DR XT35 MDX 3/8 PLAIN LAG
Description
30X63 CR DR XT35 MDX 3/8 PLAIN LAG, 296707 DRUM PULLEY (SMARTCATALOG)
Part # 296707
BDI # 27313476
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
30X22 ST DR XT40
Description
30X22 ST DR XT40 DRUM PULLEY ; NON RETURNABLE
Part # 30X22 ST DR XT40
BDI # 20503243
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
36X12 ST DR XT35
Description
36X12 ST DR XT35 DRUM PULLEY ; NON RETURNABLE
Part # 36X12 ST DR XT35
BDI # 20503391
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
30X32 CR DR HE40 MDX
Description
30X32 CR DR HE40 MDX DRUM PULLEY ; NON RETURNABLE
Part # 30X32 CR DR HE40 MDX
BDI # 265932
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
30X38 CR DR HE30 3/8 HBG D-LAG
Description
30X38 CRDR HE30 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X38 CR DR HE30 3/8 HBG D-LAG
BDI # 19379574
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed