Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
4X4 ST STL SPLT PUL N
Description
4 X 4 ST STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 4X4 ST STL SPLT PUL N
BDI # 264595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Straight Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
4X21 CR DR XT15 3/8 HGB LAG CONV
Description
4X21 CR DR XT15 3/8 HGB LAG CONV, 221080 DRUM PULLEY (SMARTCATALOG)
Part # 221080
BDI # 27296323
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Class:
Heavy Duty
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
533.4
Face Width - Inch:
21
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
4X6 CR STL SPLT PUL N
Description
4 X 6 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 4X6 CR STL SPLT PUL N
BDI # 264586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
4X5 CR STL SPLT PUL N
Description
4X5 CR STL SPLT PUL N SPLIT PULLEY ; POR
Part # 4X5 CR STL SPLT PUL N
BDI # 264585
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
127
Face Width - Inch:
5
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed