CSD24018X40
Description
CSD24018X40 CONVEYOR PULLEY ; POR 24X18 SD DRUM XT40 LESS BSH
Part # CSD24018X40
BDI # 17798693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24022X30
Description
CSD24022X30 CONVEYOR PULLEY ; POR 24X22 SD DRUM XT30 LESS BSH
Part # CSD24022X30
BDI # 17798701
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3026X60L4H
Description
CMES3026X60L4H CONVEYOR PULLEY ; 30X26 MES DRUM XT60 1/2 HBL
Part # CMES3026X60L4H
BDI # 22932945
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD30036X35
Description
CMD30036X35 CONVEYOR PULLEY ; 30X36 MD DRUM XT35 LESS BSH
Part # CMD30036X35
BDI # 17796096
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CMD30024X45
Description
CMD30024X45 CONVEYOR PULLEY ; 30X24 MD DRUM XT45 LESS BSH
Part # CMD30024X45
BDI # 17796077
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed