16X6 CR STL SPLT PUL G
Description
16X6 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 16X6 CR STL SPLT PUL G
BDI # 264381
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
16X10 CR STL SPLT PUL 2-G
Description
16 X 10 CR STEEL SPLIT P ; POR SPLIT PULLEY
Part # 16X10 CR STL SPLT PUL 2-G
BDI # 264383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
16X8 CR STL SPLT PUL 2-G
Description
16X8 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 16X8 CR STL SPLT PUL 2-G
BDI # 264382
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
16X4 CR STL SPLT PUL G
Description
16X4 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 16X4 CR STL SPLT PUL G
BDI # 264379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed