6X12 CR DR HE25 3/8 HBG LAG;202152
Description
6X12 CR DR HE25 3/8 HBG LAG ; 202152, DRUM PULLEY (SMARTCATALOG)
Part # 202152
BDI # 27294068
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
6X30 CR DR HE25 3/8 HGB LAG;225865
Description
6X30 CR DR HE25 3/8 HGB LAG ; 225865, DRUM PULLEY (SMARTCATALOG)
Part # 225865
BDI # 27316596
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
6X12 CR DR HE25 MDX 1/2 HBG LAG
Description
6X12 CR DR HE25 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 6X12 CR DR HE25 MDX 1/2 HBG LAG
BDI # 19377473
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
304.8
Face Width - Inch:
12
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
6X51 CR DR HE25 3/8 HBG D-LAG
Description
6X51 CR DR HE25 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 6X51 CR DR HE25 3/8 HBG D-LAG
BDI # 19379215
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
6X44 CR DR HE25 3/8 HBG D-LAG
Description
6X44 CR DR HE25 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 6X44 CR DR HE25 3/8 HBG D-LAG
BDI # 19379214
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed