10X60 CR DR HE30 MDX 3/8 HGB LAG
Description
10X60 CR DR HE30 MDX 3/8 HGB LAG, 227362 DRUM PULLEY (SMARTCATALOG)
Part # 227362
BDI # 27316730
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
10X20 CR DR HE30 3/8 HBG LAG;202169
Description
10X20 CR DR HE30 3/8 HBG LAG ; 202169, DRUM PULLEY (SMARTCATALOG)
Part # 202169
BDI # 27303673
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
8X44 CR DR HE30 3/8 HBG D-LAG
Description
8X44 CR DR HE30 3/8 ; POR NON RETURNABLE
Part # 8X44 CR DR HE30 3/8 HBG D-LAG
BDI # 19379225
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
8X38 CR DR HE30 3/8 HBG D-LAG
Description
8X38 CR DR HE30 3/8 ; POR NON RETURNABLE
Part # 8X38 CR DR HE30 3/8 HBG D-LAG
BDI # 19379223
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
10X44 CR DR HE30 MDX 3/8 HBG D-LAG
Description
10X44 CR DR HE30 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Part # 10X44 CR DR HE30 MDX 3/8 HBG D-LAG
BDI # 19378619
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed