8X44 CR DR HE30 3/8 HBG D-LAG
Description
8X44 CR DR HE30 3/8 ; POR NON RETURNABLE
Part # 8X44 CR DR HE30 3/8 HBG D-LAG
BDI # 19379225
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
8X38 CR DR HE30 3/8 HBG D-LAG
Description
8X38 CR DR HE30 3/8 ; POR NON RETURNABLE
Part # 8X38 CR DR HE30 3/8 HBG D-LAG
BDI # 19379223
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
8X51 CR DR HE30 MDX 3/8 HBG D-LAG
Description
8X51 CR DR HE30 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Part # 8X51 CR DR HE30 MDX 3/8 HBG D-LAG
BDI # 19378608
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
8X63 ST DR HE30 MDX
Description
8X63 ST DR HE30 MDX DRUM PULLEY ; NON RETURNABLE
Part # 8X63 ST DR HE30 MDX
BDI # 269241
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
8X22 CR DR HE30 1/2 HBG LAG
Description
8X22 CR DR HE30 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 8X22 CR DR HE30 1/2 HBG LAG
BDI # 19377895
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
203.2
Pulley Diameter - Inch:
8
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed