36X16 CR DR HE35 MDX 1/2 HBG LAG
Description
36X16 CR DR HE35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 36X16 CR DR HE35 MDX 1/2 HBG LAG
BDI # 19377963
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
36X54 CR WI HE35 MD
Description
36X54 CR WI HE35 MD WING PULLEY ; NON RETURNABLE
Part # 36X54 CR WI HE35 MD
BDI # 19379972
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
36X63 CR DR HE35 3/8 HBG D-LAG
Description
36X63 CRDR HE35 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 36X63 CR DR HE35 3/8 HBG D-LAG
BDI # 19379658
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
36X51 CR DR HE35 1/2 HBG LAG
Description
36X51 CR DR HE35 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 36X51 CR DR HE35 1/2 HBG LAG
BDI # 19378349
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
36X16 CR DR HE35 3/8 HBG LAG
Description
36X16 CR DR HE35 3/8 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 36X16 CR DR HE35 3/8 HBG LAG
BDI # 19378528
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed