30X63 CR DR HE50 MDX
Description
30X63 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 30X63 CR DR HE50 MDX
BDI # 269219
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
30X40 CR DR HE50 MDX
Description
30X40 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 30X40 CR DR HE50 MDX
BDI # 267542
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
30X51 CR DR HE50 3/8 HBG D-LAG
Description
30X51 CRDR HE50 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X51 CR DR HE50 3/8 HBG D-LAG
BDI # 19379482
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
30X32 CR DR HE50 MDX 3/8 PLAIN LAG
Description
30X32 CR DR HE50 MDX 3/8 PLAIN LAG, 225950 DRUM PULLEY (SMARTCATALOG)
Part # 225950
BDI # 27302920
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
36X44 CR WI HE50 MD
Description
36X44 CR WI HE50 MD WING PULLEY ; NON RETURNABLE
Part # 36X44 CR WI HE50 MD
BDI # 19379961
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed