20X44 CR DR HE50 MDX 3/8 HBG LAG
Description
20X44 CR DR HE50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 20X44 CR DR HE50 MDX 3/8 HBG LAG
BDI # 265762
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
20X63 CR DR HE50 3/8 HBG D-LAG
Description
20X63 CRDR HE50 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 20X63 CR DR HE50 3/8 HBG D-LAG
BDI # 19379379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Heavy Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
20X57 CR DR HE50 MDX 1/2 HBG LAG
Description
20X57 CR DR HE50 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 20X57 CR DR HE50 MDX 1/2 HBG LAG
BDI # 19377834
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
16X40 CR DR HE50 MDX 3/8 HBG LAG
Description
16X40 CR DR HE50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 16X40 CR DR HE50 MDX 3/8 HBG LAG
BDI # 267326
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
20X46 CR DR HE50 MDX 3/8 HBG LAG
Description
20X46 CR DR HE50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 20X46 CR DR HE50 MDX 3/8 HBG LAG
BDI # 267328
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed