CSW12032H30
Description
CSW12032H30 CONVEYOR PULLEY ; POR 12X32 SD WING PULLEY H30
Part # CSW12032H30
BDI # 17799530
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMD18046H30
Description
CMD18046H30 CONVEYOR PULLEY ; POR 18X46 MD DRUM H30 LESS BSH
Part # CMD18046H30
BDI # 17795676
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20044H30
Description
CSW20044H30 CONVEYOR PULLEY ; POR 20X44 SD WING H30 LESS BSH
Part # CSW20044H30
BDI # 17800101
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12038H30
Description
CMD12038H30 CONVEYOR PULLEY ; POR 12X38 MD DRUM H30 LESS BSH
Part # CMD12038H30
BDI # 17795444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16051H30
Description
CSD16051H30 CONVEYOR PULLEY ; POR 16X51 SD DRUM H30 LESS BSH
Part # CSD16051H30
BDI # 17798249
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed