CMD10026H30
Description
CMD10026H30 CONVEYOR PULLEY ; POR 10X26 MD DRUM H30 LESS BSH
Part # CMD10026H30
BDI # 17795409
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMW10051H30
Description
CMW10051H30 CONVEYOR PULLEY ; POR 10X51 MD WING H30 LESS BSH
Part # CMW10051H30
BDI # 17796763
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMW10044H30
Description
CMW10044H30 CONVEYOR PULLEY ; POR 10X44 MD WING H30 LESS BSH
Part # CMW10044H30
BDI # 17796759
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD10032H30
Description
CMD10032H30 CONVEYOR PULLEY ; POR 10X32 MD DRUM H30 LESS BSH
Part # CMD10032H30
BDI # 17795410
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD10038H30
Description
CSD10038H30 CONVEYOR PULLEY ; POR 10X38 SD DRUM H30 LESS BSH
Part # CSD10038H30
BDI # 17798033
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
69.85
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed