CMW20057H35
Description
CMW20057H35 CONVEYOR PULLEY ; POR 20X57 MD WING H35 LESS BSH
Part # CMW20057H35
BDI # 17797140
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20032H35
Description
CMW20032H35 CONVEYOR PULLEY ; POR 20X32 MD WING H35 LESS BSH
Part # CMW20032H35
BDI # 17797063
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20038H35L3H
Description
CSD20038H35L3H CONVEYOR PULLEY ; POR 20X38 SD DRUM H35 NO BSH LAGG
Part # CSD20038H35L3H
BDI # 17798778
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
CMW20044H35
Description
CMW20044H35 CONVEYOR PULLEY ; POR 20X44 MD WING H35 LESS BSH
Part # CMW20044H35
BDI # 17797101
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20046H35
Description
CSD20046H35 CONVEYOR PULLEY ; POR 20X46 SD DRUM H35 LESS BSH
Part # CSD20046H35
BDI # 17798818
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed