CMW20051H40
Description
CMW20051H40 CONVEYOR PULLEY ; POR 20X51 MD WING H40 LESS BSH
Part # CMW20051H40
BDI # 17797119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24026H40
Description
CSD24026H40 CONVEYOR PULLEY ; POR 24X26 SD DRUM H40 LESS BSH
Part # CSD24026H40
BDI # 17798715
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18040H40
Description
CSD18040H40 CONVEYOR PULLEY ; POR 18X40 SD DRUM H40 LESS BSH
Part # CSD18040H40
BDI # 17798594
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12032H40
Description
CMD12032H40 CONVEYOR PULLEY ; POR 12X32 MD DRUM H40 LESS BSH
Part # CMD12032H40
BDI # 17795438
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16063H40
Description
CSD16063H40 CONVEYOR PULLEY ; POR 16X63 SD DRUM H40 LESS BSH
Part # CSD16063H40
BDI # 17798281
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed