CMW36026H40
Description
CMW36026H40 CONVEYOR PULLEY ; POR 36X26 MD WING H40 LESS BSH
Part # CMW36026H40
BDI # 17797565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMW36020H40
Description
CMW36020H40 CONVEYOR PULLEY ; POR 36X20 MD WING H40 LESS BSH
Part # CMW36020H40
BDI # 17797562
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CMW36044H40
Description
CMW36044H40 CONVEYOR PULLEY ; POR 36X44 MD WING H40 LESS BSH
Part # CMW36044H40
BDI # 17797568
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD36060H40
Description
CSD36060H40 CONVEYOR PULLEY ; POR 36X60 SD DRUM H40 LESS BSH
Part # CSD36060H40
BDI # 17799141
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Steel Material
Mounting Method:
Bushed
CSD36051H40
Description
CSD36051H40 CONVEYOR PULLEY ; POR 36X51 SD DRUM H40 LESS BSH
Part # CSD36051H40
BDI # 17799117
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed