CSD30063H45
Description
CSD30063H45 CONVEYOR PULLEY ; POR 30X63 SD DRUM H45 LESS BSH
Part # CSD30063H45
BDI # 17799224
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMW36054H45
Description
CMW36054H45 CONVEYOR PULLEY ; POR 36X54 MD WING H45 LESS BSH
Part # CMW36054H45
BDI # 17797582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30057H45
Description
CSD30057H45 CONVEYOR PULLEY ; POR 30X57 SD DRUM H45 LESS BSH
Part # CSD30057H45
BDI # 17799209
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMD30032H45
Description
CMD30032H45 CONVEYOR PULLEY ; POR 30X32 MD DRUM H45 LESS BSH
Part # CMD30032H45
BDI # 17796090
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36044H45
Description
CMD36044H45 CONVEYOR PULLEY ; POR 36X44 MD DRUM H45 LESS BSH
Part # CMD36044H45
BDI # 17796424
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed