CSD18036H50
Description
CSD18036H50 CONVEYOR PULLEY ; POR 18X36 SD DRUM H50 LESS BSH
Part # CSD18036H50
BDI # 17798571
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CMD14051H50
Description
CMD14051H50 CONVEYOR PULLEY ; POR 14X51 MD DRUM H50 LESS BSH
Part # CMD14051H50
BDI # 17795644
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMD18038H50
Description
CMD18038H50 CONVEYOR PULLEY ; POR 18X38 MD DRUM H50 LESS BSH
Part # CMD18038H50
BDI # 17795843
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD18057H50
Description
CMD18057H50 CONVEYOR PULLEY ; POR 18X57 MD DRUM H50 LESS BSH
Part # CMD18057H50
BDI # 17795704
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSD16032H50
Description
CSD16032H50 CONVEYOR PULLEY ; POR 16X32 SD DRUM H50 LESS BSH
Part # CSD16032H50
BDI # 17798386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed