CSD20051H50
Description
CSD20051H50 CONVEYOR PULLEY ; POR 20X51 SD DRUM H50 LESS BSH
Part # CSD20051H50
BDI # 17798828
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
CMW20054H50
Description
CMW20054H50 CONVEYOR PULLEY ; POR 20X54 MD WING H50 LESS BSH
Part # CMW20054H50
BDI # 17797134
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CSD20032H50
Description
CSD20032H50 CONVEYOR PULLEY ; POR 20X32 SD DRUM H50 LESS BSH
Part # CSD20032H50
BDI # 17798753
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20057H50
Description
CSW20057H50 CONVEYOR PULLEY ; POR 20X57 SD WING H50 LESS BSH
Part # CSW20057H50
BDI # 17800134
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMD20040H50
Description
CMD20040H50 CONVEYOR PULLEY ; POR 20X40 MD DRUM H50 LESS BSH
Part # CMD20040H50
BDI # 17796000
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed