CSD30044H80
Description
CSD30044H80 CONVEYOR PULLEY ; POR 30X44 SD DRUM H80 LESS BSH
Part # CSD30044H80
BDI # 17799179
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.08
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD36057H80
Description
CSD36057H80 CONVEYOR PULLEY ; POR 36X57 SD DRUM H80 LESS BSH
Part # CSD36057H80
BDI # 17799135
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.08
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36046H80
Description
CMD36046H80 CONVEYOR PULLEY ; POR 36X46 MD DRUM H80 LESS BSH
Part # CMD36046H80
BDI # 17796433
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.08
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CSD36044H80
Description
CSD36044H80 CONVEYOR PULLEY ; POR 36X44 SD DRUM H80 LESS BSH
Part # CSD36044H80
BDI # 17799104
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.08
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36063H80
Description
CMD36063H80 CONVEYOR PULLEY ; POR 36X63 MD DRUM H80 LESS BSH
Part # CMD36063H80
BDI # 17796262
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.08
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed