Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSW30013X20
Description
CSW30013X20 CONVEYOR PULLEY ; 30"DIA X 13"W CROWN FACE STD DUTY WING
Part # CSW30013X20
BDI # 24709710
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
330.2
Face Width - Inch:
13
Other Features:
Steel Material
Mounting Method:
Bushed
CSCF30013X20
Description
CSCF30013X20 CONVEYOR PULLEY ; 30"DAI X 13"W CWN FACE STD DTY
Part # CSCF30013X20
BDI # 24709726
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
330.2
Face Width - Inch:
13
Other Features:
Clean Flight
Mounting Method:
Bushed
CSD05018X20
Description
CSD05018X20 CONVEYOR PULLEY ; 05X18 SD DRUM XT20 LESS BSH
Part # CSD05018X20
BDI # 17797677
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05024X20
Description
CSD05024X20 CONVEYOR PULLEY ; 05X24 SD DRUM XT20 LESS BSH
Part # CSD05024X20
BDI # 17797680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed