CMES3020X35L4
Description
CMES3020X35L4 CONVEYOR PULLEY ; 30X20 MES DRUM XT35 1/2 PL
Part # CMES3020X35L4
BDI # 22932648
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CQD24026X35
Description
CQD24026X35 CONVEYOR PULLEY ; 24X26 QD DRUM XT35 LESS BSH
Part # CQD24026X35
BDI # 17797459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Quarry Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CQD24044X35
Description
CQD24044X35 CONVEYOR PULLEY ; 24X44 QD DRUM XT35 LESS BSH
Part # CQD24044X35
BDI # 17797468
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Quarry Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20016X35
Description
CSW20016X35 CONVEYOR PULLEY ; 20X16 SD WING XT35 LESS BSH
Part # CSW20016X35
BDI # 17799847
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2026X35L4H
Description
CMES2026X35L4H CONVEYOR PULLEY ; 20X26 MES DRUM XT35 1/2 HBL
Part # CMES2026X35L4H
BDI # 22930017
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed