CMES1863X35L2
Description
CMES1863X35L2 CONVEYOR PULLEY ; 18X63 MES DRUM XT35 1/4 PL
Part # CMES1863X35L2
BDI # 22929668
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD18040X35
Description
CSD18040X35 CONVEYOR PULLEY ; POR 18X40 SD DRUM XT35 LESS BSH
Part # CSD18040X35
BDI # 17798599
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CSD18022X35
Description
CSD18022X35 CONVEYOR PULLEY ; POR 18X22 SD DRUM XT35 LESS BSH
Part # CSD18022X35
BDI # 17798320
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2063X35L4H
Description
CMES2063X35L4H CONVEYOR PULLEY ; 20X63 MES DRUM XT35 1/2 HBL
Part # CMES2063X35L4H
BDI # 22931096
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMW18032X35
Description
CMW18032X35 CONVEYOR PULLEY ; 18X32 MD WING FOR XT35 NO BSH
Part # CMW18032X35
BDI # 17796936
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed