CMES3644X35L4H
Description
CMES3644X35L4H CONVEYOR PULLEY ; 36X44 MES DRUM XT35 1/2 HBL
Part # CMES3644X35L4H
BDI # 22934473
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3644X35L3H
Description
CMES3644X35L3H CONVEYOR PULLEY ; 36X44 MES DRUM XT35 3/8 HBL
Part # CMES3644X35L3H
BDI # 22934461
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3644X35L3D
Description
CMES3644X35L3D CONVEYOR PULLEY ; 36X44 MES DRUM XT35 3/8 DGL
Part # CMES3644X35L3D
BDI # 22934458
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3644X35
Description
CMES3644X35 CONVEYOR PULLEY ; 36X44 MES DRUM XT35
Part # CMES3644X35
BDI # 22934447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD36018X35
Description
CSD36018X35 CONVEYOR PULLEY ; POR 36X18 SD DRUM XT35 LESS BSH
Part # CSD36018X35
BDI # 17799047
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed